Shop All Pipe Fitting Insulation
K-Flex Usa
3-1/8" x 1-1/8" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall
Mfr # 801-T-068318
Zoro # G2912664
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material NBR/PVC Based Elastomeric
- Approx. R Value 4.6
- Fits Tube Size 3 1/8 in
- Wall Thickness - Insulation 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 801-T-068318
- Zoro # G2912664
- UPC # 000000127424
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 3 1/8 in |
Width | 4 5/8 in |
Length | 1 1/8 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3 1/8 in, Wall Thickness 3/4 in, Form Tee, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 4.6, Color Black, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 1/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, Carbon Steel, 2374 psi (081-060-000)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size (406005BC)
- ELKAY SS, 3.5x5.12x4-3/8" Utensil Caddy (LKWUCSS)
- KINGSTON BRASS CC468 Single Offset Bath Supply (CC468)
- K-FLEX USA 3-1/8" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100318)
- K-FLEX USA 3/4" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048068)
- K-FLEX USA 3/4" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068068)
- K-FLEX USA 2-5/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048258)
- K-FLEX USA 7/8" x 23/32" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100078)
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068278)
- K-FLEX USA 7/8" x 23/32" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048078)
- K-Flex Usa Pipe & Tubing Insulation