Shop All Pipe Insulation
K-Flex Usa
3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RX068418
Zoro # G2723524
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3-1/2"
- Material NBR/PVC Based Elastomeric
- For Tube O.D. 4-1/8"
- Wall Thickness - Insulation 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RX068418
- Zoro # G2723524
- UPC # 000000111621
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3-1/2" |
Fits Pipe Size - Pipe Insulation | 3 1/2 in |
Insulation Length | 6 ft |
Fits Tube Size | 4 1/8 in |
Fits Pipe Size | 3 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 4 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.1, Form Tube, For Copper Tube Size 4 1/8 in, For Pipe Size 3 1/2 in, Flame Spread Index 45, Smoke Developed Index 70, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 5 Micron, 4-5/8" O.D., 20 in H (155583-75)
- ZURN Toilet/Urinal Rebuild Kit, 3.5 Gal (P6000-ECR-WS-RK)
- MOEN Slider For Slide Bar (137034NL)
- ZURN Manual Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-3F)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048418)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100418)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100200)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068238)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068068)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068158)
- K-FLEX USA 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068218)
- K-Flex Usa Pipe & Tubing Insulation