Shop All Pipe Insulation
K-Flex Usa
3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RHFN068400
Zoro # G1598186
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Length 6 ft.
- For Iron Pipe Size 3-1/2"
- Material Halogen-Free Elastomeric
- Wall Thickness - Insulation 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN068400
- Zoro # G1598186
- UPC # 000000101561
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3-1/2" |
Fits Tube Size | 4 1/8 in |
Fits Pipe Size - Pipe Insulation | 3 1/2 in |
Insulation Length | 6 ft |
Fits Pipe Size | 3 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 4 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 250 Degrees F, Jacket Material Unfaced, Color Green, R Value 3.2, Form Tube, For Copper Tube Size 4 1/8 in, For Pipe Size 3 1/2 in, Flame Spread Index 137, Smoke Developed Index 162, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Barb Inlets x 1/2 in. Barb 4-Port PEX Open Plastic Manifold (PXPA4PTO)
- NIBCO 3/16" NOM C Copper Coupling with Stop (600 3/16)
- MOEN Whirlaway Pm1Spc Aptpk (191PC-AP)
- HARVEY Bolt Set, Toilet, 5/16in (051151)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068258)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068158)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048258)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RX100138)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068068)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068200)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT07834S)
- K-Flex Usa Pipe & Tubing Insulation