Shop All Pipe Insulation
K-Flex Usa
3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RXLO048418
Zoro # G1808320
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3-1/2"
- Material NBR/PVC Based Elastomeric
- Approx. K Value 0.23
- Insulation Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RXLO048418
- Zoro # G1808320
- Country of Origin Mexico
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3-1/2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 3 1/2 in |
Fits Tube Size | 4 1/8 in |
Fits Pipe Size | 3 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.1, Form Tube, For Copper Tube Size 4 1/8 in, For Pipe Size 3 1/2 in, Flame Spread Index 107, Smoke Developed Index 132, Foam Cell Type Closed, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 1", Basic Fitting Elbow, 2" O.D. (M100BRB90)
- BEMIS Toilet Seat Rnd Wd Enml White (44EC-000)
- LEGEND VALVE 1/2" X 2" 304 SS NIPPLE (304-062)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY9)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068418)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100418)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RX100448)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100200)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100078)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100348)
- THERMWELL PRODUCTS 6 ft. Long Foam Pipe Insulation, Gray (TH572105)
- K-Flex Usa Pipe Insulation