Shop All Pipe Insulation
K-Flex Usa
3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RX048418
Zoro # G3238794
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3-1/2"
- Material NBR/PVC Based Elastomeric
- Insulation Body Material NBR/PVC
- Insulation Temp. Range -297 Degrees F to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX048418
- Zoro # G3238794
- UPC # 000000111317
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3-1/2" |
Fits Tube Size | 4 1/8 in |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 3 1/2 in |
Fits Pipe Size | 3 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 4 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.8, Form Tube, For Copper Tube Size 4 1/8 in, For Pipe Size 3 1/2 in, Flame Spread Index 34, Smoke Developed Index 59, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In White (WSG3018WH)
- LEGEND VALVE 1" NL F1807 PEX x INSERT ADPTE (460-805NL)
- KORKY Toilet Flapper, Red (2001GR)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R4-XL)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100418)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048258)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100418)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068118)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068158)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS01238)
- K-Flex Usa Pipe Insulation