Shop All Pipe Insulation
K-Flex Usa
2" x 6 ft. Pipe Insulation Tube, 3/4 in Wall
Mfr # 6RHFN068238
Zoro # G1660583
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Length 6 ft.
- For Iron Pipe Size 2"
- Material Halogen-Free Elastomeric
- Insulation Approx. R Value 4.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN068238
- Zoro # G1660583
- UPC # 000000101509
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2" |
Fits Pipe Size - Pipe Insulation | 2 in |
Insulation Length | 6 ft |
Fits Pipe Size | 2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 2 3/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 250 Degrees F, Jacket Material Unfaced, Color Green, R Value 4.9, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 in, Flame Spread Index 134, Smoke Developed Index 159, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028203)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (1MMX1)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-10691)
- WATTS Relief valve (3/4 740 075 FS)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068158)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100218)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048258)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048138)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048318)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048348)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 2" Wall (827-AC21820SSPT)
- K-Flex Usa Pipe Insulation