Shop All Pipe Insulation
K-Flex Usa
2" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RXLO100238
Zoro # G1808390
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 6 ft.
- For Iron Pipe Size 2"
- Material NBR/PVC Based Elastomeric
- Insulation Approx. R Value 6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RXLO100238
- Zoro # G1808390
- Country of Origin Mexico
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2" |
Fits Tube Size | 1 1/8 in |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 2 in |
Fits Pipe Size | 2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 3/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 6.4, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 in, Flame Spread Index 100, Smoke Developed Index 125, Foam Cell Type Closed, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71103)
- KOHLER/STERLING 2 Toil FlapperFloat (GP85160)
- KEENEY MFG Stainless Steel Commercial Wide Top Sink Strainer (1376SST)
- DELTA 2.2 gpm Aerator Repair Part Faucet, White (RP32529WH)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068318)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048318)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048158)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068348)
- K-FLEX USA Rubber Pipe Insulation (6RSR048028)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068278)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1" Wall (528-AC31210)
- K-Flex Usa Pipe & Tubing Insulation