Shop All Pipe Insulation Tape
This Product is Discontinued
K-Flex Usa
2" x 30 ft. Elastomeric Pipe Insulation Tape (Discontinued)
Mfr # 800-EL-028
Zoro # G3113175
This Product is Discontinued
Key Features
- Length 30 ft
- Width 2 in
- Color Black
- Material NBR/PVC
- Temp. Range -40 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 800-EL-028
- Zoro # G3113175
- Country of Origin United States
- Category Pipe Insulation Tape
Dimensions
Length | 30 ft |
Width | 2 in |
Details
Item | Pipe Insulation Tape |
Color | Black |
Material | NBR/PVC |
Temp. Range | -40 Degrees to 220 Degrees F |
Includes | Pressure Sensitive Adhesive |
Standards | ASTM E84 25/50, NFPA 90A/B |
For Use On | Chilled Water, Cold Water Plumbing, Dual Temperature Piping, Hot Water Plumbing, Liquid Heating, Refrigeration Lines |
Thickness | 1/4 in |
Description
Pipe Insulation Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.