Shop All Pipe Fitting Insulation
K-Flex Usa
2-3/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall
Mfr # 801-LRE-100238
Zoro # G2922446
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material NBR/PVC Based Elastomeric
- Fits Pipe Size - Pipe Insulation 2 in
- Approx. R Value 6.6
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 801-LRE-100238
- Zoro # G2922446
- UPC # 000000125345
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 2 in |
Length | 37/64 in |
Width | 4 3/8 in |
For Iron Pipe Size | 2" |
Fits Pipe Size | 2 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 3/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 6.6, Color Black, For Pipe Size 2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 3/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Ball Valve, 1", 316, SP 1000 (4373000140)
- EVERFLOW 3/8" Flare x 1/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3814)
- PERRIN & ROWE 4" 6-Function Showerhead (U.5800APC)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7442-XL)
- K-FLEX USA 2-5/8" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100258)
- K-FLEX USA 3/4" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068068)
- K-FLEX USA 3/4" x 5/8" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068068)
- K-FLEX USA 3-1/2" x 1-1/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048348)
- K-FLEX USA 4-1/2" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068448)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048418)
- K-FLEX USA 4-1/8" x 1-1/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100418)
- K-Flex Usa Pipe Fitting Insulation