Shop All Pipe Fitting Insulation
K-Flex Usa
2-3/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall
Mfr # 801-T-068238
Zoro # G3424154
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material NBR/PVC Based Elastomeric
- Fits Pipe Size - Pipe Insulation 2 in
- Approx. R Value 4.9
- Wall Thickness - Insulation 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 801-T-068238
- Zoro # G3424154
- UPC # 000000127394
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 2 in |
For Iron Pipe Size | 2" |
Length | 1 in |
Width | 3 7/8 in |
Fits Pipe Size | 2 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 3/8 in, Wall Thickness 3/4 in, Form Tee, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 4.9, Color Black, For Pipe Size 2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 3/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant, Standards UL 94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 1-1/2" FNPT Lead Free Bronze Spring Foot Valve (4104E)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94ALF-203-01A)
- LEGEND VALVE 1-1/2" GALVANIZED NIPPLE RUN (356-268)
- PHCC PRO SERIES 1-1/4" or 1-1/2" Slip Union ABS Klunkless Check Valve (CCV1)
- K-FLEX USA 3-1/2" x 1-1/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048348)
- K-FLEX USA 3-5/8" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100358)
- K-FLEX USA 1-3/8" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100138)
- K-FLEX USA 1-3/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048138)
- K-FLEX USA 2-3/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100238)
- K-FLEX USA 3/4" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068068)
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068278)
- K-Flex Usa Pipe & Tubing Insulation