Shop All Pipe Insulation
K-Flex Usa
2-1/8" x 6 ft. Pipe Insulation Tube, 3/4 in Wall
Mfr # 6RHFN068218
Zoro # G1154395
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Length 6 ft.
- For Iron Pipe Size 2-1/8"
- Material Halogen-Free Elastomeric
- Wall Thickness - Insulation 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN068218
- Zoro # G1154395
- UPC # 000000101493
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2-1/8" |
Fits Tube Size | 2 1/8 in |
Insulation Length | 6 ft |
Description
Pipe Insulation, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 2 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 250 Degrees F, Jacket Material Unfaced, Color Green, R Value 5, Form Tube, For Copper Tube Size 2 1/8 in, Flame Spread Index 133, Smoke Developed Index 158, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (XV533P-4)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 3/4 in Pipe Size (837-210)
- ZURN Plastic Quick Test Fittings, 1/4 to 2 In. (RK14-QTP)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze (3532LF-RBMPU)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068158)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068448)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100418)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100200)
- K-FLEX USA Rubber Pipe Insulation (6RSR048068)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100278)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT07834S)
- K-Flex Usa Pipe & Tubing Insulation