Shop All Pipe Insulation
K-Flex Usa
2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RXLO068278
Zoro # G1808165
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2-1/2"
- Material NBR/PVC Based Elastomeric
- Insulation Approx. R Value 4.7
- Temp. Range -70 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RXLO068278
- Zoro # G1808165
- Country of Origin Mexico
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2-1/2" |
Fits Pipe Size - Pipe Insulation | 2 1/2 in |
Insulation Length | 6 ft |
Fits Tube Size | 1 1/8 in |
Fits Pipe Size | 2 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 7/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.7, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 1/2 in, Flame Spread Index 123, Smoke Developed Index 148, Foam Cell Type Closed, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal Cross Handle Kit, 14 Series (H795)
- STREAMLINE Refrigeration Press Fitting (RP10144)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS Single Bowl (RVM5001)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048278)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100278)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100418)
- K-FLEX USA Rubber Pipe Insulation (6RSR048048)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048058)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068058)
- AEROFLEX 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (332-AC41812)
- K-Flex Usa Pipe & Tubing Insulation