Shop All Pipe Insulation
K-Flex Usa
2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RX048278
Zoro # G2496891
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2-1/2"
- Material NBR/PVC Based Elastomeric
- Approx. R Value 2.8
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX048278
- Zoro # G2496891
- UPC # 000000111225
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2-1/2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 2 1/2 in |
Fits Pipe Size | 2 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 7/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.8, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 1/2 in, Flame Spread Index 30, Smoke Developed Index 55, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-575 DIELECTRIC NIPPLE (301-507)
- SLOAN Push Button Assembly For 3-3/4 W, C-9-A (0303036)
- BRADFORD WHITE 230-32920-01 T & P Valve / 4" (230-32920-)
- ZURN Wall Hydrant, 12 in. (Z1321-CXL-12)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100278)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068278)
- K-FLEX USA Rubber Pipe Insulation (6RSR068200)
- K-FLEX USA Rubber Pipe Insulation (6RSR048078)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068200)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068418)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (218-AC17838)
- K-Flex Usa Pipe & Tubing Insulation