Shop All Pipe Insulation
K-Flex Usa
1/2" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RHFN068078
Zoro # G1275942
original price:
$16.39
9% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Length 6 ft.
- For Iron Pipe Size 1/2"
- Material Halogen-Free Elastomeric
- Insulation Temp. Range -297 Degrees F to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN068078
- Zoro # G1275942
- UPC # 000000101424
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/2" |
Insulation Length | 6 ft |
Fits Tube Size | 7/8 in |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 7/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 250 Degrees F, Jacket Material Unfaced, Color Green, R Value 5.3, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 127, Smoke Developed Index 152, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035006)
- PLAST-O-MATIC Pressure Regulator, 3 In, 10 to 125 psi (PRH300V-PV)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount (KC364)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 4 (793LV5)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048118)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068318)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100258)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068118)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100348)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068238)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100158)
- K-Flex Usa Pipe Insulation