Shop All Pipe Insulation
K-Flex Usa
1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RX048078
Zoro # G1075821
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1/2"
- Material NBR/PVC Based Elastomeric
- Insulation Body Material NBR/PVC
- Temp. Range -297 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX048078
- Zoro # G1075821
- UPC # 000000111072
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/2" |
Insulation Length | 6 ft |
Fits Tube Size | 7/8 in |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 7/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 69, Smoke Developed Index 94, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01-D0025)
- BLACK SWAN Closet Screws-Brass Plted-Blk5/16"X3-1/2 (12500)
- JET SWET 2.50 In Single Tool (250)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038078)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100078)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068218)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038118)
- K-FLEX USA Rubber Pipe Insulation (6RSR048058)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068218)
- K-FLEX USA 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068218)
- K-Flex Usa Pipe Insulation