Shop All Pipe Insulation
K-Flex Usa
1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RX048068
Zoro # G2293182
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1/2"
- Material NBR/PVC Based Elastomeric
- Temp. Range -297 Degrees to 220 Degrees F
- Approx. R Value 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX048068
- Zoro # G2293182
- UPC # 000000111058
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/2" |
Insulation Length | 6 ft |
Fits Tube Size | 3/4 in |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3/4 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 3/4 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Handle 529Yp Cr (940-116A)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- KOHLER Bidet Seat, Plastic, White (26132-CSP-0)
- PARKER 1/4" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (4-2 RA-SS)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068068)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100068)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100238)
- K-FLEX USA Rubber Pipe Insulation (6RHFN068048)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100078)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- K-FLEX USA Rubber Pipe Insulation (6RSR048058)
- K-Flex Usa Pipe & Tubing Insulation