Shop All Pipe Insulation
K-Flex Usa
1/2" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RX100078
Zoro # G0453117
original price:
$23.65
5% off
new price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1/2"
- Material NBR/PVC Based Elastomeric
- Insulation Temp. Range -297 Degrees F to 220 Degrees F
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX100078
- Zoro # G0453117
- UPC # 000000111782
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/2" |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Insulation Length | 6 ft |
Fits Tube Size | 7/8 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 7/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 7, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 49, Smoke Developed Index 74, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Tube Spout Assembly (1888-001KJKABCP)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LFU5B-Z3)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 1/2" Pipe Size (208P-12-8)
- ASCO 8262H202 120/60 110/50 Vac 1/4" (8262H202)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038078)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048078)
- K-FLEX USA Rubber Pipe Insulation (6RSR048058)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100348)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068068)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693679)
- K-Flex Usa Pipe Insulation