Shop All Pipe Insulation
K-Flex Usa
1/2" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 6RYL100078AL
Zoro # G2216085
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1"
- Length 3 ft.
- For Iron Pipe Size 1/2"
- Material NBR/PVC Based Elastomeric, Aluminum/Mylar Jacketing
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RYL100078AL
- Zoro # G2216085
- UPC # 000000120326
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1/2" |
Fits Tube Size | 7/8 in |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Insulation Length | 3 ft |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Wall Thickness 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Element 4500W-240V Screw-In (02923)
- BK RESOURCES Metering Faucet Part - Push Handle & Indicators (MF-PH)
- A.O. SMITH 9005298105 Kit Burner Ass'Y - (9005298105)
- JOMAR VALVE 1" CPVC CTS Solvent Ball Valve (S-605)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068058)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068068)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068100)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048318)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068138)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048278)
- REFLECTIX 2x25' Foil Insulation (SPW0202506)
- K-Flex Usa Pipe Insulation