Shop All Pipe Insulation
K-Flex Usa
1" x 6 ft. Pipe Insulation, 3/8" Wall
Mfr # 6RX038138
Zoro # G0818343
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1"
- Material NBR/PVC Based Elastomeric
- Green Certification or Other Recognition GREENGUARD(R) Certified
- For Tube O.D. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX038138
- Zoro # G0818343
- UPC # 000000110839
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1" |
Insulation Length | 6 ft |
Fits Tube Size | 1 3/8 in |
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 3/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 2, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 66, Smoke Developed Index 91, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X2-1/2" (4321000170)
- WESTWARD ST Suction Tube, 18-5/16in. to 34-7/16in. (19XH33)
- HYDROMAXX 3/4"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK034100)
- ZORO SELECT Low Lead Brass Male Elbow, 1/2" x 3/8" Pipe Size (706235-0806)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068138)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RX100138)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048138)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068078)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048448)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068058)
- KNAUF INSULATION 8" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 9/B (5001526)
- K-Flex Usa Pipe Insulation