Shop All Pipe Insulation
K-Flex Usa
1" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RX068138
Zoro # G1006634
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1"
- Material NBR/PVC Based Elastomeric
- Standards ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing), UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2 in 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems
- Insulation Max. Thickness 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX068138
- Zoro # G1006634
- UPC # 000000111492
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1" |
Fits Tube Size | 1 3/8 in |
Fits Pipe Size - Pipe Insulation | 1 in |
Insulation Length | 6 ft |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 3/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.9, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 76, Smoke Developed Index 101, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in.L (08PL-CA11-0240-11B-11B)
- LEGEND VALVE 1 T-543 NO LEAD GARDEN VALVE (107-245NL)
- LEGEND VALVE 1/2 T416 RISING STEM GATE VLV (104-613)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RX100138)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048138)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038138)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068078)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048238)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100418)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGS15834)
- K-Flex Usa Pipe Insulation