Shop All Pipe Insulation
K-Flex Usa
1" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RXLO048358
Zoro # G1808241
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1"
- Material NBR/PVC Based Elastomeric
- Insulation Body Material NBR/PVC
- Insulation Temp. Range -70 Degrees F to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RXLO048358
- Zoro # G1808241
- Country of Origin Mexico
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1" |
Fits Tube Size | 3 5/8 in |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 3 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.2, Form Tube, For Copper Tube Size 3 5/8 in, For Pipe Size Not Applicable, Flame Spread Index 115, Smoke Developed Index 140, Foam Cell Type Closed, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2030P)
- ANVIL FLANGE FLOOR 1"" GALV (8700164356)
- KOHLER Aerator Kit, 1.5 Gpm (1108235-SR)
- B & K HEX BUSHNG 1-1/4"" X 1""BL (521-965HN)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048348)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100068)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100348)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068078)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100238)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RX100238)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGT11812S)
- K-Flex Usa Pipe Insulation