Shop All Pipe Insulation
K-Flex Usa
1" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RXLO048218
Zoro # G1808208
product price: $14.69
/ea
$14.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1"
- Material NBR/PVC Based Elastomeric
- Approx. R Value 3.0
- Approx. K Value 0.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RXLO048218
- Zoro # G1808208
- Country of Origin Mexico
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Tube Size | 2 1/8 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 2 1/8 in, For Pipe Size 1 in, Flame Spread Index 119, Smoke Developed Index 144, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 1/4 Inch MIP Brass Hex Bushing Adapter (9319046)
- SUGATSUNE Wardrobe Hook, 304 SS, 1-4/5 In (4CRW6)
- ZORO SELECT 1/2" FNPT Brass Gas Ball Valve Inline (110-223C)
- STREAMLINE Refrigeration Press Fitting (RP02809)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100218)
- K-FLEX USA 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068218)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100068)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048138)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068158)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068218)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1/2" Wall (693692)
- K-Flex Usa Pipe Insulation