Shop All Pipe Insulation
K-Flex Usa
1" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RXLO100318
Zoro # G1808147
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1"
- Material NBR/PVC Based Elastomeric
- Temp. Range -70 Degrees to 220 Degrees F
- For Tube O.D. 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RXLO100318
- Zoro # G1808147
- Country of Origin Mexico
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 3 1/8 in |
Fits Tube Size | 3 1/8 in |
Fits Pipe Size | 3 1/8 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 3 1/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 6.2, Form Tube, For Copper Tube Size 3 1/8 in, For Pipe Size Not Applicable, Flame Spread Index 125, Smoke Developed Index 150, Foam Cell Type Closed, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Electronic Unit Assembly (1055626)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD170212)
- ZURN Stainless Steel, Square, Top (LC-FS06SS)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908126)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048318)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100118)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048118)
- K-FLEX USA Rubber Pipe Insulation (6RHFN068048)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048278)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100358)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS01238)
- K-Flex Usa Pipe Insulation