Shop All Pipe Insulation
K-Flex Usa
1" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RX100138
Zoro # G1461275
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1"
- Material NBR/PVC Based Elastomeric
- Wall Thickness - Insulation 1 in
- Insulation Nominal I.D. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX100138
- Zoro # G1461275
- UPC # 000000111836
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1" |
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Tube Size | 1 3/8 in |
Insulation Length | 6 ft |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 6.8, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 51, Smoke Developed Index 76, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 80 (1LMA4)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- ZORO SELECT 1" FNPT Galvanized Union (5P960)
- APOLLO VALVES Pipe Pex Red 1 Inch X 100 Feet (APPR1001)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038138)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068138)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048138)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RX100448)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RX100238)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068078)
- KNAUF INSULATION 2-5/8" Id X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 99/C (5001344)
- K-Flex Usa Pipe & Tubing Insulation