Shop All Pipe Fitting Insulation
K-Flex Usa
1-3/8" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall
Mfr # 801-T-100138
Zoro # G2696802
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Fits Pipe Size - Pipe Insulation 1 in
- Material NBR/PVC Based Elastomeric
- Fits Tube Size 1 3/8 in
- Approx. R Value 7.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 801-T-100138
- Zoro # G2696802
- UPC # 000000127547
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Tube Size | 1 3/8 in |
For Iron Pipe Size | 1" |
Width | 3 3/8 in |
Length | 53/64 in |
Fits Pipe Size | 1 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Form Tee, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 7.2, Color Black, For Pipe Size 1 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 3/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant, Standards UL 94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducer (28840)
- ZORO SELECT 3/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P881)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 08)
- B & K Ball Valve Hd 1/2Ips (107-823NL)
- K-FLEX USA 4-1/2" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100448)
- K-FLEX USA 2" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048200)
- K-FLEX USA 2-5/8" x 1-3/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048258)
- K-FLEX USA 2-5/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048258)
- K-FLEX USA 3-1/8" x 1-5/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048318)
- K-FLEX USA 2" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048200)
- ZORO SELECT 1-1/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE404)
- K-Flex Usa Pipe & Tubing Insulation