Shop All Pipe Fitting Insulation
K-Flex Usa
1-1/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall
Mfr # 801-LRE-068118
Zoro # G2645903
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material NBR/PVC Based Elastomeric
- Fits Pipe Size - Pipe Insulation 3/4 in
- Approx. R Value 5.5
- Fits Tube Size 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 801-LRE-068118
- Zoro # G2645903
- UPC # 000000125062
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3/4 in |
Fits Tube Size | 1 1/8 in |
Width | 2 5/8 in |
For Iron Pipe Size | 3/4" |
Length | 37/64 in |
Fits Pipe Size | 3/4 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 3/4 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 5.5, Color Black, For Pipe Size 3/4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 1/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Dryer Timer Knob (WE1M964)
- SHARKBITE/CASH ACME 10PK12BarbBRS Coupling (UC008LFA10)
- ZORO SELECT 3/4" FNPT Nickel Brass Ball Valve Inline (107-814-NF)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Nickel (KMM101BN)
- K-FLEX USA 2-1/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100218)
- K-FLEX USA 2-1/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068218)
- K-FLEX USA 5/8" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100058)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068418)
- K-FLEX USA 2-1/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100218)
- K-FLEX USA 2-1/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048218)
- OWENS CORNING 2" thick 8" ID tube with ASJ (722578)
- K-Flex Usa Pipe Fitting Insulation