Shop All Pipe Fitting Insulation
K-Flex Usa
1-1/8" x 3/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall
Mfr # 801-T-068118
Zoro # G3155853
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material NBR/PVC Based Elastomeric
- Fits Pipe Size - Pipe Insulation 3/4 in
- Fits Tube Size 1 1/8 in
- Approx. R Value 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 801-T-068118
- Zoro # G3155853
- UPC # 000000127349
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3/4 in |
Fits Tube Size | 1 1/8 in |
For Iron Pipe Size | 3/4" |
Width | 2 5/8 in |
Length | 3/4 in |
Fits Pipe Size | 3/4 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 3/4 in, Form Tee, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 5.5, Color Black, For Pipe Size 3/4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 1/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant, Standards UL 94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FPC660-D6)
- EPC Adapter Male Copper 2 In (30378)
- DIXON Valve Repair Kit, For Use with Clamp End and Weld End Butterfly Valves, EPDM, Black (B5104-RKE400)
- SLOAN Flush Replacement Kit (EBV1053A)
- K-FLEX USA 3/4" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048068)
- K-FLEX USA 7/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068078)
- K-FLEX USA 3-1/2" x 1-1/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048348)
- K-FLEX USA 3/4" x 5/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048068)
- K-FLEX USA 3-1/8" x 1-1/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048318)
- K-FLEX USA 3-5/8" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068358)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL338)
- K-Flex Usa Pipe & Tubing Insulation