Shop All Pipe Fitting Insulation
K-Flex Usa
1-1/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall
Mfr # 801-LRE-048118
Zoro # G3044142
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Fits Pipe Size - Pipe Insulation 3/4 in
- Material NBR/PVC Based Elastomeric
- Approx. R Value 3.1
- Fits Tube Size 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 801-LRE-048118
- Zoro # G3044142
- UPC # 000000124874
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3/4 in |
Fits Tube Size | 1 1/8 in |
Width | 2 1/8 in |
For Iron Pipe Size | 3/4" |
Length | 3/4 in |
Fits Pipe Size | 3/4 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 3.1, Color Black, For Pipe Size 3/4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 1/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assy-Fixer;Bd-N450Us-N0 (1321002)
- PERRIN & ROWE Handshower And Hose (U.5387STN)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 2" (T200)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS20034)
- K-FLEX USA 1-3/8" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100138)
- K-FLEX USA Rubber Insulation Fitting (801-T-100358)
- K-FLEX USA 2-3/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100238)
- K-FLEX USA 2" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068200)
- K-FLEX USA 7/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100078)
- K-FLEX USA 2-5/8" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068258)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #9 (PVC 45 #9)
- K-Flex Usa Pipe Fitting Insulation