Shop All Pipe Insulation
K-Flex Usa
1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RX048158
Zoro # G2205025
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1-1/4"
- Material NBR/PVC Based Elastomeric
- Insulation Nominal I.D. 1 5/8 in
- Insulation Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX048158
- Zoro # G2205025
- UPC # 000000111140
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/4" |
Insulation Length | 6 ft |
Fits Tube Size | 1 5/8 in |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.9, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 72, Smoke Developed Index 97, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F14A01)
- CHICAGO FAUCET Inside Sill Fitting With Body Drain Plug (998-633RCF)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 3" (4381050070)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221694)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100158)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068158)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038158)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068318)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048258)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068348)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068100)
- K-Flex Usa Pipe & Tubing Insulation