Shop All Pipe Insulation
K-Flex Usa
1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RX068200
Zoro # G1100976
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1-1/2"
- Material NBR/PVC Based Elastomeric
- Insulation Type Unslit
- Green Certification or Other Recognition GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX068200
- Zoro # G1100976
- UPC # 000000111515
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.5, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 1 1/2 in, Flame Spread Index 37, Smoke Developed Index 62, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1-1/2 in. Compression PVC Check Valve (30-0015)
- SPEARS 1-1/4" Socket PVC Ball Valve Inline True Union (1829-012)
- PARKER Run Tee, Zinc Pltd Steel, CompxM, 1/4In (4-4-4 RBU-S)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2030-0)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100200)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100118)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068278)
- K-FLEX USA 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068218)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048258)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT25838S)
- K-Flex Usa Pipe Insulation