Shop All Pipe Insulation
K-Flex
Insul-Tube 6'L, 1/2 Nom. I.D, 3/8 Wall Thickness
Mfr # 6RX038048
Zoro # G908662970
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Color Black
- Type With Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex
- MFR # 6RX038048
- Zoro # G908662970
- UPC # 841007111227
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 in |
Details
Color | Black |
Type | With Core |
Description
INSUL-TUBE is used to deter heat gain and prevent condensation or frost formation on refrigerant lines, cold water plumbing, and chilled water systems. It also retards heat flow for hot water plumbing, liquid heating, dual temperature piping, and many solar systems. Designed for the HVAC and Refrigeration industry. INSUL-TUBE is non-porous, non-fibrous and resists mold growth. An EPA registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth. INSUL-TUBE Pipe Insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating is needed. However, for severe UV exposure rooftop applications or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-03)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150 psi, PVC (V005150)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-26)
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H (0954004EC.020)
- K-FLEX Insul-Tube 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RX038058)
- K-FLEX Insul-Tube 6'L, 1-3/8 Nom. I.D, 3/8 Wall Thickness (6RX038138)
- K-FLEX Insul-Lock Self Seal 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RXL038058)
- K-FLEX Insul-Tube 6'L, 5/8 Nom. I.D, 1/2 Wall Thickness (6RX048058)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS05838)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048158)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (526-AC31810)
- K-Flex Pipe & Tubing Insulation