Shop All Insulation Sheets
K-Flex
Insul-Sheet Roll S2S 1/2 x 48 x 70'
Mfr # 6RSX048070
Zoro # G108662985
product price: $1,425.99
/ea
Free Shipping & Returns
$1,425.99
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
- Brand K-Flex
- MFR # 6RSX048070
- Zoro # G108662985
- UPC # 841007108050
- Country of Origin United States
- Category Insulation Sheets
Description
INSUL-SHEET insulation is an environmentally friendly, CFC-free, flexible elastomeric thermal insulation. INSUL-SHEET insulation is used to deter heat gain and prevent condensation or frost formation on cold equipment, tanks, vessels, ducts, or large O.D. pipes. It also effectively retards heat loss when used on hot equipment, ducts, or large pipes. INSUL-SHEET can be used as duct covering. Thickness has been calculated to control condensation on cold surfaces. For optimum performance, outdoor applications require 374 Protective Coating or other recommended protective coating, cladding or jacketing.
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
- KOHLER Honesty Robe Hook (26636-2MB)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Repair Coupling with No Stop (XPRC34NS)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1" Adapter x 1" Male NPT (BULK-CGF-322)
- JET Afs-2Of, Replacement Electrostatic Outer (708722)
- AEROCEL EPDM Rolls, Rubber, 48" x 50 ft. x 3/4" Wall (M926-ACSR34 S2S)
- KNAUF INSULATION Insul R11K 15In X 70.5Ft Roll (KR41E/TAK)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black (6RSX3X4068)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 96 in, 1 in Wall, Light gray (0079-2496SS100-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 3 in Wall, Light gray (0079-4896SS300-SH-0000-00)
- AEROCEL EPDM Rolls, Rubber, 48" x 35 ft. x 1" Wall (M927-ACSR10 S2S)
- KNAUF INSULATION Insul R13K 15In X 32Ft Roll (KR94E/TAK)
- K-Flex Insulation Sheets