Shop All Pipe Insulation
K-Flex
Insul-Lock Self Seal 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness
Mfr # 6RXL038058
Zoro # G108620909
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Type With Core
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex
- MFR # 6RXL038058
- Zoro # G108620909
- UPC # 115261
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 in |
Details
Type | With Core |
Color | Black |
Description
This superior closed cell insulation is designed to prevent heat flow and prevent condensation when properly installed. INSUL-LOCK Seam-Seal pipe insulation is pre-slit with a factory applied specially formulated bonding adhesive applied to both seam surfaces and comes with convenient built-in release liners which allow for easy installation. Ideal for applications such as refrigerant lines, cold water plumbing, roof drains and chilled water systems. INSUL-LOCK Seam-Seal pipe insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating needed. However, for severe UV exposure rooftop applications or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND CRYSTAL Potassium Chloride Crystal 40 lb (100012447)
- BECK 1/4" x 5" Black Pipe Nipple Sch 80 (0332606409)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1" (22308)
- K-FLEX Insul-Tube 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RX038058)
- K-FLEX Insul-Tube 6'L, 5/8 Nom. I.D, 1/2 Wall Thickness (6RX048058)
- K-FLEX Insul-Tube 6'L, 1/2 Nom. I.D, 3/8 Wall Thickness (6RX038048)
- K-FLEX Insul-Tube 6'L, 1-3/8 Nom. I.D, 3/8 Wall Thickness (6RX038138)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100200)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT11034S)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS03810)
- K-Flex Pipe & Tubing Insulation