Shop All Pipe Insulation
K-Flex
6' Insul-Lock DS Pipe Insulation 4-1/2ID x 1 Thick W/Overla
Mfr # 6RXLO100448
Zoro # G608620904
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 1 in
- Color Black
- Type Double Seal With Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex
- MFR # 6RXLO100448
- Zoro # G608620904
- UPC # 841007117847
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 in |
Width | 1 in |
Details
Color | Black |
Type | Double Seal With Core |
Description
Features:
- K-Flex 6RXLO100448 6' Insul-Lock DS Pipe Insulation 4-1/2ID x 1 Thick W/Overlap TapeINSUL-LOCKᰄ DS DoubleSeal is a flexible closed-cell elastomeric insulation tube product used to conserve energy and prevent condensation on piping applications.It is pre-slit with a factory-applied pressure sensitive modified-acrylic adhesive with scrim reinforcement on the seam surface and a flexible PVC overlap tape with acrylic adhesive for doubled seam securityThe system reduces installation time and costs, and ensures a strong, durable seal.The product's closed-cell structure creates exceptional thermal properties k-value of 0.245 at 75F and wvt of 0.03 perm-in that protect against moisture penetration in applications within a -70°F to +220°F temperature range.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 4" GALVANIZED NIPPLE (356-046E)
- WATCO Bathtub Stopper And Drain, Grid Strainer (48750-PP-CP-G)
- STERLING Bottom Basin Rack (20079-ST)
- STEEL GRIP QUICK CLIP 1/2""D BLK PK4 (CK-1/2)
- K-FLEX Insul-Tube 6'L, 1-3/8 Nom. I.D, 3/8 Wall Thickness (6RX038138)
- K-FLEX Insul-Tube 6'L, 1/2 Nom. I.D, 3/8 Wall Thickness (6RX038048)
- K-FLEX Insul-Lock Self Seal 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RXL038058)
- K-FLEX Insul-Tube 6'L, 5/8 Nom. I.D, 1/2 Wall Thickness (6RX048058)
- K-FLEX Insul-Tube 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RX038058)
- FROST KING 1/2 in. X 3 ft. L Polyethylene Foam Pipe Insulation (5P10X)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- K-Flex Pipe Insulation