Shop All Cases and Totes
K-Cliffs
K-Cliffs Full Grain Leather Executive Portfolio 15.5 x 11 x 3 in. Black
Mfr # A208-BLACK
Zoro # G103963872
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Cliffs
- MFR # A208-BLACK
- Zoro # G103963872
- UPC # 747925443863
- Country of Origin China
- Category Cases and Totes
Description
Features
- Three zipper main compartment.
- A zipper pocket in a main compartment.
- Fully padded notebook PC compartment with security strap.
- Organizational panel for cell phone, pens &business cards.
- Padded front and back panel.
- Back zippered pocket with luggage handle loop.
- Detachable real leather shoulder strap with shoulder pad.
- Double handles.
- Fully lined with high quality lining.
- All high quality metal hardware.
- 90% hand made.
- Leather hangtag.
- Color - Black.
- Material: Genuine leather / Real Cowhide.
- Dimension - 15.5 W x 11 H x 3 D in.
- Computer compartment - 14 x11 x 2 in.
- Fits 15 in. laptop.
- Net weight - 2.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 11 7/8", Kraft, 100/Bundle (SP11)
- NATIONAL CHECKING National Checking Company 1 Part 18 Line Green Guest Check, PK2500 (525)
- ROOMFACTORY Bazic Asst. Color 2-Pockets Portfolios w/ 3-Prong Fastener Pack of 100 (RO975875)
- WERNER LADDER - FALL PROTECTION Werner Small Duffel Bag, 12in x 8in, Black (K120000)
- SOLO Harrison Briefcase, 16.75" x 7.75" x 12", Vinyl, Black (CLS346-4)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Lid kit in Clear (CE1950CL-AK0202-1)
- NITE IZE Cell Phone Case, Black, Universal (CCC2W-01-R3)
- SAMSONITE Portfolio, Zip Around, 1-3/5"Wx10-1/4"Lx13-1/10"H, Black (SML1164651041)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- CLC WORK GEAR Cell Phone Holder 2-1/4"Wx4"H, Black (5124)
- CONDOR OUTDOOR PRODUCTS METROPOLIS BRIEFCASE, COYOTE BROWN (111072-498)
- K-Cliffs Cases and Totes