Shop All Cases and Totes
K-Cliffs
K-Cliffs Full Grain Leather; Carry-On Rolling Briefcase 21 x 13.75 x 10 in. Brown
Mfr # A214-BROWN
Zoro # G303963887
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Cliffs
- MFR # A214-BROWN
- Zoro # G303963887
- Country of Origin China
- Category Cases and Totes
Description
Features
- Fits most airlines carry-on regulation.
- 40 in. retractable telescoping handle system and can be stored in zipper compartment at back.
- Two zipper compartments on front, one with organizational panel.
- A main huge zipper compartment.
- A combination lock on puller of main huge compartment.
- Two compression straps w/quick release buckle.
- Fully padded notebook PC compartment with securing straps in main compartment.
- A zipper mesh pocket in main compartment.
- Quick release buckle straps at each side of main compartment for fully opening.
- Zipper pocket at back panel for accessories.
- Additional strap for extra bag.
- Leather handle on top.
- A leather name tap.
- Fully lined with high quality lining.
- All high quality metal hardware.
- 90% hand made.
- Leather hangtag.
- Color - Brown.
- Material - Genuine leather / Real Cowhide.
- Dimension - 21 W x 13.75 H x 10 D in.
- Laptop compartment Dimension - 15 W x 11.5 H x 2 D in.
- Fits 15 in. and 17 in. laptops).
- Net weight - 9.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTO WRAP 4 x 75 ft. Super Stick Building Tape (PR385685)
- ZORO SELECT Shipping Box, 22x17x12 in (55NN06)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- COSCO Finger Pads, Rubber, Med, Size 11.5 (098173)
- WELLER Soldering Project Holder with Magnetic Arms 1 pc (WLACCHHM-02)
- ROADPRO Silver Aluminum Briefcases 17.5" (SPC-931R)
- CUSTOM LEATHERCRAFT Cell Phone Holder (5124)
- KENSINGTON Notebook Case 15.4", SP30, Black (62560)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLB1514)
- CASE LOGIC Track 18" Clamshell Case, 18", 19.3" x 3.9" x 14.2", Black (3200926)
- EMI Pager Case, Black, 4-3/4" L (601)
- K-Cliffs Cases and Totes