Shop All Camping Gear
K-Cliffs
K-Cliffs Expandable 6000Ci - 8000Ci Sport Scout Camping & Hiking Backpack With Aluminum Frame Travel Bag; Red & Gray
Mfr # LM182 Red/Grey
Zoro # G204161078
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Cliffs
- MFR # LM182 Red/Grey
- Zoro # G204161078
- Country of Origin China
- Category Camping Gear
Description
Features
- Expandable 6000 ci to 8000ci Cubic In. main compartment.
- Adjustable Suspension.
- Adjustable height top pocket converts into a FANNY PACK.
- Two external straps at bottom for sleeping bag.
- Large front panel with organization.
- Zipper pocket at each side.
- Hydration tube port.
- Mesh pocket on each side for water bottle.
- Complete FREE rain cover.
- Two zipper pockets on waist belt.
- Material - ACU Camouflage / Ripstop.
- Expanded Dimension - 42 x 20 x 16 in.
- Unexpanded Dimension - 31 x 20 x 16 in.
- Torso Fit Range - 16 - 22 in.
- Waist Strap Range - 33 - 74 in.
- Color - Red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 012-FSQ250 8 X 1-1/2 Flat Head Screw, Pack of 250 - 1-1/2" (012-FSQ250 8 X 1-1/2)
- BAYER DeltaGard G Insecticide (20lb) (79121539)
- MR BAR B Q PRODUCTS Instant Charcoal Grill (80000YGD)
- EIJKELKAMP One-piece All-purpose Auger, 2" (5cm) (010102051)
- PLAYBERG Folding Portable Travel Toilet For Camping and Hiking (QI003543)
- DIAMOND VISIONS Outdoor Camping Fork Metal (22-2223238)
- STORM Storm 372476 Windstorm Whistle - Black (372476)
- JMKIIT Red Hurricane Lantern 11 in (97200)
- COLEMAN Rambler Ii Camp Stool (2000020261)
- TRAC OUTDOORS TRAC Outdoors T10021 Portable Aerator (69340)
- LUMBER JACK Log Catcher Small 19.7X18.5In (YTL-015-431)
- K-Cliffs Camping Equipment