Shop All Camping Gear
K-Cliffs
K-Cliffs 3200 Cu. in. Camping Hiking Backpack Internal Frame - Green & Grey
Mfr # LM152M Green/Grey-W
Zoro # G304164931
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Cliffs
- MFR # LM152M Green/Grey-W
- Zoro # G304164931
- Country of Origin China
- Category Camping Gear
Description
Features
- Perfect for day trip or overnight trip.
- Large capacity for main compartment.
- Mesh pocket on both side.
- Double zipper front pocket for Hydration pouch (does NOT include bladder).
- Very light weight.
- Two draw straps in front which allow for expansion.
- Zippered storage top flap / pocket for easy access.
- The entire pack is constructed of two layers of material.
- Two Aluminum Internal Frame Stays on back panel for more comfort and support.
- Two draw straps in front which allow for expansion.
- Very comfortable EVA handle.
- Fully packed back panel, should strap and waist strap for more comfort.
- Adjustable waist belt with quick released buckle.
- Chest strap with quick released buckle.
- Plenty of extra straps and loops for hooking climbing gear.
- Fits 20-48 waist.
- Water-proof material and easy to clean.
- Brand new with original manufacturer packing.
- Poly bagged.
- Material: High Density Nylon.
- Size - 25.5 x 17.5 x 6 in./li>
- Color - Green/Grey.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Picket Fence Decorative Fencing, White Border Edging, 13inx24in sections, 36ft of Garden Edging (2140HD)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1620-A)
- AFTERMARKET Drive Belt Fits Kawasaki UXP451 UHQ451 UA451 590110011 (C-DBT-0028-NIC)
- UWS TWO DOOR DIAMOND PLATE ALUMINUM NORTHERN DOG BOX (48X48 BASE 27IN TALL) (DB-4848N)
- CLEANWASTE Cleanwaste D430W30 Toilet in a Bag - 30 Count (D430W30)
- STROMBERG CARLSON Stromberg Carlson FP-42 "The Hot Stick" Campfire Poker (FP-42)
- AMERICAN MANTLE Gaslight Mantle Hard Inv (7998680)
- TINKERTOOLS Downforce Multi-Tool Bottle Opener, Black & Yellow (TI2106723)
- COLEMAN-FUEL Blended Fuel Canister (3000006545)
- PIC The Tick Remover, 2PK (355770)
- COGHLANS Mini Shovel With Pick (9720)
- K-Cliffs Camping Gear