Shop All Decorative Mirrors
K & B Furniture
K & B Furniture B1617-50 Ash Grey Wood Frame Mirror - 40 x 38 x 1 in.
Mfr # B1617-50
Zoro # G703940112
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K & B Furniture
- MFR # B1617-50
- Zoro # G703940112
- UPC # 802319161751
- Country of Origin Unknown
- Category Decorative Mirrors
Description
Features
- Solid wood and veneers
- Full extension ball bearing glides
- No assembly required
- Includes mirror only
- Color: Ash Grey
- Material: Wood & Beveled Mirror
- Style: Contemporary
- Dimension: 40" H x 38" W x 1" D
- Country of Origin: Malaysia
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Frame, 8.5"X11", Plastic, Black (11880)
- ALERA Lock Core Metal Pedestals, Chrome, Set (ALEKC501111)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- HOMELEGANCE Garcia Writing Desk (2046-15)
- GLOBAL FURNITURE USA Global Furniture USA LINDA FD0011A -BL-M M Linda Mirros; Black (LINDA(FD0011A)-BL-M (M))
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- CASTELLO USA Smart Angelina 60 x 30 LED Smart Mirror with Voice Commands (CB-SM432-60-30)
- HOME ELEGANCE Lorenzi Collection Mirror, Black Vinyl - 28.75 x 0.75 x 38.75 in. (2220-6)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- K & B Furniture Decorative Mirrors