Shop All Leveling Rods and Tripods
J.W. Winco
Wn762-D1/2-5/16X18-8 Adjusting Rod
Mfr # 120R8ARC
Zoro # G111292803
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless steel 303
- Length 203.2mm
- Thread Length 19.1 mm
- Thread Size 5/16"-18
- Rod Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 120R8ARC
- Zoro # G111292803
- Country of Origin Germany
- Category Leveling Rods and Tripods
Dimensions
Length | 203.2mm |
Thread Length | 19.1 mm |
Thread Size | 5/16"-18 |
Rod Dia. | 1/2 in |
Details
Basic Material | Stainless steel 303 |
Finish | Polished |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Long Hex Bit Socket 1/2" Dr, 1 Pieces (5441-1/2L)
- STANLEY 2-Ended Hook Utility Blade, W, PK5 (11-939)
- LISLE Phillips Screwdriver, 4 (30190)
- STAHLWILLE TOOLS Engineers hammers 1000 g L.360 mm (70110015)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- JOHNSON LEVEL & TOOL Adjustable Tripod, Aluminum, 41 3/4-67 In (40-6340)
- SITEPRO 816-C 16Ft Aluminum Leveling Rod (CR) - 8ths (11-816-C)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-916)
- KAPRO 886-28 Lightweight Tripod for Lasers (886-28)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 16 ft. (40-6316)
- J.W. Winco Leveling Rods and Tripods