Shop All Leveling Rods and Tripods
J.W. Winco
Wn762-D1/2-5/16X18-7 Adjusting Rod
Mfr # 120R7ARC
Zoro # G111292766
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 177.8mm
- Basic Material Stainless steel 303
- Thread Size 5/16"-18
- Thread Length 19.1 mm
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 120R7ARC
- Zoro # G111292766
- Country of Origin Germany
- Category Leveling Rods and Tripods
Dimensions
Length | 177.8mm |
Thread Size | 5/16"-18 |
Thread Length | 19.1 mm |
Rod Dia. | 1/2 in |
Details
Basic Material | Stainless steel 303 |
Finish | Polished |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 3/32 in Flat Nose Plier Ergonomic Handle (98 62 01)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Socket (SHD12310)
- DRILL AMERICA #6-32 HSS Plug Tap and #36 HSS Drill Bit (POU6-32)
- DIABLO SAW BLADE 6-1/2"" 48T (D0648CFX)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR16-T)
- SITEPRO ALQR20-DC Alum Heavy Duty Dual Clamp Tripod (01-ALQR20-DCB)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 25ft (06-925C)
- SITEPRO Thumb-Release Pole Bipod, Flo-Yellow Aluminum (07-4360-FY)
- SITEPRO 750 Rod Level (11-750)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 60 In L, Aluminum (40-6335)
- J.W. Winco Levels, Compasses, and Plumb Bobs