Shop All Leveling Rods and Tripods
J.W. Winco
Wn762-D1/2-5/16X18-6 Adjusting Rod
Mfr # 120R6ARC
Zoro # G611292778
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 152.4mm
- Basic Material Stainless steel 303
- Rod Dia. 1/2 in
- Thread Size 5/16"-18
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 120R6ARC
- Zoro # G611292778
- Country of Origin Germany
- Category Leveling Rods and Tripods
Dimensions
Length | 152.4mm |
Rod Dia. | 1/2 in |
Thread Size | 5/16"-18 |
Thread Length | 19.1 mm |
Details
Basic Material | Stainless steel 303 |
Finish | Polished |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313525)
- IRWIN D1 7/16Hx9/16-12 (6848)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (8420)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- KAPRO 886-28 Lightweight Tripod for Lasers (886-28)
- KLEIN TOOLS Tripod (69345)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Yellow (05-1200-Y)
- SITEPRO ALQR40 Alum Heavy Duty Quick Release Dome Head Tripod (01-ALQR40-B)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- SITEPRO Salamander Surveyor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-SHIVIZ20-B)
- J.W. Winco Leveling Rods and Tripods