Shop All Leveling Rods and Tripods
J.W. Winco
Wn762-D1/2-5/16X18-5 Adjusting Rod
Mfr # 120R5ARC
Zoro # G611292792
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless steel 303
- Length 127mm
- Rod Dia. 1/2 in
- Thread Size 5/16"-18
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 120R5ARC
- Zoro # G611292792
- Country of Origin Germany
- Category Leveling Rods and Tripods
Dimensions
Length | 127mm |
Rod Dia. | 1/2 in |
Thread Size | 5/16"-18 |
Thread Length | 19.1 mm |
Details
Basic Material | Stainless steel 303 |
Finish | Polished |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Torque Wrench, Break-Back Style, 1" D (10010)
- RICHELIEU HARDWARE #20 15/16 in (24 mm) x 2 1/4 in (57 mm) Beech Wood Biscuit, PK 100 (2992405)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L (45508)
- HHIP 3/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0002)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO SiteMax HVFG20-DC Fiberglass Heavy Duty Dual Clamp Tripod W/Large Head (01-HVFG20-DCB)
- SITEPRO Salamander Robotic Dual Clamp Fiberglass Tripod W/ Large Head, Flo-Lime (01-RHIVIZ20-B)
- SITEPRO 816-T 16Ft Aluminum Leveling Rod (CR) - 10ths (11-816-T)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-916)
- KAPRO 886-48 Tripod for Laser Level (886-48)
- KAPRO 886-28 Lightweight Tripod for Lasers (886-28)
- J.W. Winco Levels, Compasses, and Plumb Bobs