Shop All Leveling Rods and Tripods
J.W. Winco
Wn762-D1/2-5/16X18-4 Adjusting Rod
Mfr # 120R4ARC
Zoro # G111292810
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 101.6mm
- Basic Material Stainless steel 303
- Finish Polished
- Rod Dia. 1/2 in
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 120R4ARC
- Zoro # G111292810
- Country of Origin Germany
- Category Leveling Rods and Tripods
Dimensions
Length | 101.6mm |
Rod Dia. | 1/2 in |
Thread Size | 5/16"-18 |
Thread Length | 19.1 mm |
Details
Basic Material | Stainless steel 303 |
Finish | Polished |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- TEKTON 11/16 Inch Angle Head Open End Wrench (WAE83017)
- DRILL AMERICA m36x3 HSS Metric 4 Flute Taper Hand Tap (DWTT36X3)
- TRUE TEMPER .75X36 WRECKING BAR (1171600)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO Salamander Contractor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-VHIVIZ20-B)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- SITEPRO 1201 Swiss-Style Tribrach W/out Optical Plummet, Black (05-1201-B)
- JOHNSON LEVEL & TOOL Adjustable Tripod, Aluminum, 41 3/4-67 In (40-6340)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 23-65 In (40-6861)
- SITEPRO ALC20 Alum Quick Clamp Tripod (01-ALC20-B)
- J.W. Winco Leveling Rods and Tripods