Shop All Leveling Rods and Tripods
J.W. Winco
Wn762-D1/2-3/8X16-8 Adjusting Rod
Mfr # 120R8ARF
Zoro # G311292771
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless steel 303
- Length 203.2mm
- Thread Length 19.1 mm
- Rod Dia. 1/2 in
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 120R8ARF
- Zoro # G311292771
- Country of Origin Germany
- Category Leveling Rods and Tripods
Dimensions
Length | 203.2mm |
Thread Length | 19.1 mm |
Rod Dia. | 1/2 in |
Thread Size | 3/8"-16 |
Details
Basic Material | Stainless steel 303 |
Finish | Polished |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Universal Joint SAE (J4770A)
- DRILL AMERICA 27/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X27/64)
- HHIP 2" X 3/4 Bore 45 Degree SE Indexable Face Mill (2065-2000)
- ARTU SDS Plus Drill Bit 1/4" x 6.000"L (01218)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SPER SCIENTIFIC Basic Tripod (840092)
- DEWALT Construction Grade Rod (DW0734)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- KAPRO 886-58 Professional Tripod w/ pole for Lasers - 1 bracket (886-58)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- SITEPRO 56" (142cm) Heavy Duty GPS Tripod Bag (21-81540)
- J.W. Winco Leveling Rods and Tripods