Shop All Leveling Rods and Tripods
J.W. Winco
Wn762-D1/2-3/8X16-6 Adjusting Rod
Mfr # 120R6ARF
Zoro # G711292791
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Stainless steel 303
- Length 152.4mm
- Finish Polished
- Thread Length 19.1 mm
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 120R6ARF
- Zoro # G711292791
- Country of Origin Germany
- Category Leveling Rods and Tripods
Dimensions
Length | 152.4mm |
Thread Length | 19.1 mm |
Thread Size | 3/8"-16 |
Rod Dia. | 1/2 in |
Details
Basic Material | Stainless steel 303 |
Finish | Polished |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Recip Saw Blade Set, w/Recip Saw Blade, 9 (49-22-1110, 48-00-5026)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 22.0X1.50Mm Overall Length 32Mm (92721)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #21 (47755)
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" (209-355)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- SITEPRO SiteMax HVFG20-DC Fiberglass Heavy Duty Dual Clamp Tripod W/Large Head (01-HVFG20-DCB)
- STABILA Elevator Tripod, Small, 27"-68" (08560)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- SITEPRO 816-T 16Ft Aluminum Leveling Rod (CR) - 10ths (11-816-T)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 25 ft. (40-6325)
- J.W. Winco Levels, Compasses, and Plumb Bobs