Shop All Leveling Rods and Tripods
J.W. Winco
Wn762-D1/2-3/8X16-5 Adjusting Rod
Mfr # 120R5ARF
Zoro # G511292762
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 127mm
- Basic Material Stainless steel 303
- Thread Size 3/8"-16
- Thread Length 19.1 mm
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 120R5ARF
- Zoro # G511292762
- Country of Origin Germany
- Category Leveling Rods and Tripods
Dimensions
Length | 127mm |
Thread Size | 3/8"-16 |
Thread Length | 19.1 mm |
Rod Dia. | 1/2 in |
Details
Basic Material | Stainless steel 303 |
Finish | Polished |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit (DCM848P2)
- POWERMATIC Model Pf3-Jr, 1/4Hp, 1Ph, 115V, 3 Wheel (1790818)
- SUPERIOR TILE CUTTER AND TOOLS Wall Scraper, Stiff, 4", Carbon Steel (ST298)
- INGERSOLL-RAND Air Drill Kit, General, Pistol, 1/4 In. (7804KA)
- J.W. WINCO Din648-10-M10X1.25 Rod End Bearings (648-10-M10X1.25)
- STABILA Fixed Head Tripod (07498)
- CST/BERGER Rod, Leveling, 8ft (06-808C)
- SITEPRO 1201 Swiss-Style Tribrach W/out Optical Plummet, Black (05-1201-B)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 25ft (06-925C)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 118 1/8 In (40-6330)
- SITEPRO ALW10 Alum Heavy Duty Wing Screw Mini Tripod (01-ALW10-B)
- J.W. Winco Levels, Compasses, and Plumb Bobs