Shop All Toolholder Accessories
J.W. Winco
Wn751-B5/16-32-5/16X24-B Fork Head Steel
Mfr # 751-B5/16-32-5/16X24-B-ST
Zoro # G111289469
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16 x 24"
- Length 58mm
- Primary Application Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
- Width 16mm
- Material Steel zinc-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 751-B5/16-32-5/16X24-B-ST
- Zoro # G111289469
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 5/16 x 24" |
Length | 58mm |
Width | 16mm |
Fork Opening Width | 8 mm |
Fork Center Length | 32 mm |
Bore Dia. | 5/16 in |
Details
Primary Application | Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar. |
Material | Steel zinc-plated |
Includes | Pin with snap-on securing collar |
Finish | Blue passivated finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V DC (3403-22, 2367-20)
- PROTO FM 28" TOOLSBOX STRUCTURAL FOAM (PO028001L)
- KLEIN TOOLS Ratchet Release Plate for Pre-2017 Cat. No. 63060 (63369)
- PROTO 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (J4711TB)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- GS TOOLING ER32 Axial Driven Tool For BMT65 Doosan Lathes (381517)
- J.W. Winco Toolholder Accessories