Shop All Toolholder Accessories
J.W. Winco
Wn751-B5/16-16-5/16X24L-B Fork Head
Mfr # 751-B5/16-16-5/16X24L-B-ST
Zoro # G011289415
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16 x 24L"
- Material Steel zinc-plated
- Width 16mm
- Finish Blue passivated finish
- Length 42mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 751-B5/16-16-5/16X24L-B-ST
- Zoro # G011289415
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 5/16 x 24L" |
Width | 16mm |
Length | 42mm |
Fork Center Length | 16 mm |
Bore Dia. | 5/16 in |
Fork Opening Width | 8 mm |
Details
Material | Steel zinc-plated |
Finish | Blue passivated finish |
Includes | Pin with snap-on securing collar |
Primary Application | Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS MD922N 5.5 x 75mm Flat Type Screwdriver (MD922N)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- JONARD TOOLS Insertion/Extraction Tool, Length 4 in, Contact Size 20DM and 20DF, Brass and ABS Plastic (AR-910672)
- MIRKA 3" Central Vacuum Conv Kit W (MR-3CVC-1)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- J.W. Winco Toolholder Accessories