Shop All Toolholder Accessories
J.W. Winco
Wn751-B5/16-16-5/16X24-A-Ni Fork Head
Mfr # 751-B5/16-16-5/16X24-A-NI
Zoro # G911289348
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16 x 24"
- Length 42mm
- Material Stainless steel 304
- Primary Application Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with a circlip.
- Finish Plain finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 751-B5/16-16-5/16X24-A-NI
- Zoro # G911289348
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 5/16 x 24" |
Length | 42mm |
Width | 16mm |
Fork Center Length | 16 mm |
Fork Opening Width | 8 mm |
Bore Dia. | 5/16 in |
Details
Material | Stainless steel 304 |
Primary Application | Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with a circlip. |
Finish | Plain finish |
Includes | Pin with circlip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- VEGA Hex 14Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H140SB)
- DEWALT 1-1/8" x 16" x 18" SDS+ Hammer Bit (DW5469)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. Winco Toolholder Accessories